Steel Crimp Conn, Model 411 18-8 AWG, 1,000/Box

Item #: 0309145

Cat #: 30-511

UPC: 783250305117

$ 0.36 EA
Company wide:
2,000 in stock
Documents & Guides
No Documents Available
Ideal; Crimp Connecter; Material: Steel, Copper Sleeves; Conductor Range: 3/12 Awg Min, 4/10 Awg Max; Finish: Zinc-plated; Voltage Rating: 600 V; Model Number:411

Overview

Ideal; Crimp Connecter; Material: Steel, Copper Sleeves; Conductor Range: 3/12 Awg Min, 4/10 Awg Max; Finish: Zinc-plated; Voltage Rating: 600 V; Model Number:411
Also known as: 783250305117, 30-511, IDE30511

Specifications

No Specifications Available