Specseal LCI Intumescent Seal-20oz Sau

Item #: 0309120

Cat #: LCI320

UPC: 730573011720

$ 18.27 EA
Company wide:
353 in stock
Series LCI Intumescent Sealant 20 Ounce Sausage 36 Cu. In. (592 ml)

Overview

Series LCI Intumescent Sealant 20 Ounce Sausage 36 Cu. In. (592 ml)
Also known as: 730573011720, LCI320, STILCI320

Specifications

Type: Fire Stop, Caulking
Color: Red
Size: 20 oz
Type: Fire Stop, Caulking
Size: 20 oz
Color: Red