Miniature Incandescent Lamp, Indicator, T1-3/4, .2A, 6V

Item #: 0309114

Cat #: 86

UPC: 046135342011

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, Indicator, .2 Amp, 6 Volt, Bulb: T1-3/4 (Tubular), Base: Wedge (W2.1x4.9d), Pack of 10, Standard Case Qty: 1000 Sylvania Part # 34201

Overview

Miniature Incandescent Lamp, Indicator, .2 Amp, 6 Volt, Bulb: T1-3/4 (Tubular), Base: Wedge (W2.1x4.9d), Pack of 10, Standard Case Qty: 1000 Sylvania Part # 34201
Also known as: 046135342011, 86, SYL86

Specifications

Shape: T1-3/4 (Tubular)
Type: Miniature, Indicator
Volts AC: 6
Base: Wedge (W2.1x4.9d)
Shape: T1-3/4 (Tubular)
Volts AC: 6
Type: Miniature, Indicator
Base: Wedge (W2.1x4.9d)