Hi Temp Wire-Nut® Wire Conn, 72B®Black, 10,000/Box

Item #: 0309082

Cat #: 30-252

UPC: 783250302529

$ 0.14 EA
Company wide:
0 in stock
Documents & Guides
Ideal; Wire Connector; Wire-Nut®; High Temperature Twist-on; Number Of Conductors: 1 To 5; Conductor Range: 22 - 14 Awg, Min 2 - 22, Max 3-16; Environmental Conditions: Tough, Ul 94v-0 Flame-retardant Shell Rated At 150 Deg C (302 F); Material: Thermoplastic Polyester; Black; Voltage Rating: 300 V; Model Number:72b; Width: 25/64 In; Height: 45/64 In

Overview

Ideal; Wire Connector; Wire-Nut®; High Temperature Twist-on; Number Of Conductors: 1 To 5; Conductor Range: 22 - 14 Awg, Min 2 - 22, Max 3-16; Environmental Conditions: Tough, Ul 94v-0 Flame-retardant Shell Rated At 150 Deg C (302 F); Material: Thermoplastic Polyester; Black; Voltage Rating: 300 V; Model Number:72b; Width: 25/64 In; Height: 45/64 In

The connector that started it all, an American Classic. The IDEAL Wire-Nut® Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come. With a fixed, square-wire spring and a positive grip shell, the Wire-Nut® is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut® also features a tough, flame-retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition.

Also known as: 783250302529, 30-252, IDE30252

Specifications

Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 22 - 14
Color: Black
Allowable Gauge Range: 22 - 14
Standards: California Proposition 65