60a3phase Y 347/600v Mi

Item #: 0309072
Cat #: 560MI5W
UPC: 078477125984
$ 2282.31 EA
Company wide:
0 in stock
Documents & Guides
60 Amp, 347/600 Volt 3py, Iec 309-1 & 309-2, 4p, 5w, Mechanical Interlock Northamerican Pin & Sleeve Receptacle, Industrial Grade, Ip67, Watertight, Non-fused- Black

Overview

60 Amp, 347/600 Volt 3py, Iec 309-1 & 309-2, 4p, 5w, Mechanical Interlock Northamerican Pin & Sleeve Receptacle, Industrial Grade, Ip67, Watertight, Non-fused- Black
60 Amp, 347/600 Volt 3PY, IEC 309-1 & 309-2, 4P, 5W, Mechanical Interlock North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, Non-Fused - Black
Also known as: 078477125984, 560MI5W, LEV560MI5W

Specifications

Horsepower: 40
Color: Black
Material: Valox Resin
Horsepower: 40
Material: Valox Resin
Color: Black

Customer Reviews

No reviews for this product
(0)