Pre-Insulated Crimp Connector, NC-8, 1,000/Box

Item #: 0309071

Cat #: 30-148

UPC: 783250301485

$ 0.58 EA
Company wide:
250 in stock
Documents & Guides
Crimp Connector, Pre-Insulated, Conductor Range: 4 - 16 Min, 1 - 12 W/ 4-14 Max Awg, Size: Large, Voltage Rating: 600 V, Conductor Range (Main/Primary): 2 To 12, Model: Nc-8

Overview

Crimp Connector, Pre-Insulated, Conductor Range: 4 - 16 Min, 1 - 12 W/ 4-14 Max Awg, Size: Large, Voltage Rating: 600 V, Conductor Range (Main/Primary): 2 To 12, Model: Nc-8
Also known as: 783250301485, 30-148, IDE30148

Specifications

Size: Large
Standards: California Proposition 65
Size: Large
Standards: California Proposition 65