3"-2" Conduit Reducing Bushing, Raintight

Item #: 0308900

Cat #: RB300200

UPC: 662364130566

$ 32.37 EA
Company wide:
108 in stock
Documents & Guides
3-Inch To 2-Inch Conduit Reducing Bushing, Raintight, Steel

Overview

3-Inch To 2-Inch Conduit Reducing Bushing, Raintight, Steel

NEC/CEC Certifications and Compliances

RB75-50 thru RB200-150 all materials: Class I, Division 1 and 2, Groups A, B, C, D; Class I, Zone 1 and, 2, Groups IIA, IIB, IIC; Class II, Division 1 and 2, Groups E, F, G; Class III

NEC/CEC Certifications and Compliances

RB-200-100 thru RB400-350: Class I, Division 1 and 2, Groups B, C, D; Class I, Zone 1 and 2, Groups IIA, IIB + H2; Class II, Division 1 and 2, Groups E, F, G; Class III

Standard Material and Finishes

Steel with zinc electroplate. Malleable iron with triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat. Aluminum with natural finish

Also known as: 662364130566, RB300200, AMFRB300200

Specifications

Diameter: 3 in, 2 in
Material: Steel
Standards: California Proposition 65
Finish: Zinc
Diameter: 3 in, 2 in
Standards: California Proposition 65
Material: Steel
Finish: Zinc