Lighting Contactor,Nema, Electrically Held, 30A, 120VAC Coil, 6P

Item #: 0308889

Cat #: CN35DN6AB

UPC: 782113931098

$ 1882.75 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 6-Pole, Electrically Held, Open Type, NEMA Lighting Contactor, 600 Volt Rated, 120 Volt AC/ 60 Hz - 110 Volt AC/ 50 Hz Coil

Overview

30 Amp, 6-Pole, Electrically Held, Open Type, NEMA Lighting Contactor, 600 Volt Rated, 120 Volt AC/ 60 Hz - 110 Volt AC/ 50 Hz Coil
Also known as: 782113931098, CN35DN6AB, CUTCN35DN6AB

Specifications

Volts AC Control: 120
Family / Style: Freedom
Mounting: Panel
Type: NEMA, Contactor, Lighting Contactor
Poles: 6
Amps: 30
Volts AC: 600
Volts AC Control: 120
Mounting: Panel
Poles: 6
Volts AC: 600
Family / Style: Freedom
Type: NEMA, Contactor, Lighting Contactor
Amps: 30