Bolt Close Conduit/Pipe Clamp, S304, 2" EMT, 2" Rigid/Pipe, 0.281" Hole

Item #: 0308887

Cat #: CD5BSS

UPC: 782856120551

$ 18.63 EA
Company wide:
179 in stock
Documents & Guides
2" EMT or RIGID Conduit Clamp with retained bolt and built-in nut; 5/16" mounting hole. Load limit: 350 lbs. Standard Packaging Quantity: 50. Stainless Steel.

Overview

2" EMT or RIGID Conduit Clamp with retained bolt and built-in nut; 5/16" mounting hole. Load limit: 350 lbs. Standard Packaging Quantity: 50. Stainless Steel.

Retained bolt and built-in nut means there are less parts to handle or drop Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers

Also known as: 782856120551, CD5BSS, CDYCD5BSS, minerallac strap

Features & Benefits

  • Retained bolt and built-in nut means there are less parts to handle or drop
  • Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers

Specifications

Diameter: 2 in
Material: Stainless Steel 304
Diameter: 2 in
Material: Stainless Steel 304