
1-4/10A 250V Midget - 13/32 x 1-1/2 Fusetron Fuse, Time Delay
Item #: 0308836
Cat #: FNM-1-4/10
UPC: 051712520140
$ 23.18 EA
Company wide:
0
in stock
Documents & Guides
Eaton Bussmann series FNM fuse, 250V, 1.40A, 100 AIC at 250 Vac, 10 kAIC at 125 Vac, Non Indicating, Time delay, Ferrule end X ferrule end, Nickel-plated bronze endcap
Overview
Eaton Bussmann series FNM fuse, 250V, 1.40A, 100 AIC at 250 Vac, 10 kAIC at 125 Vac, Non Indicating, Time delay, Ferrule end X ferrule end, Nickel-plated bronze endcap
Bussmann offers the broadest selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Also known as: 051712520140, FNM-1-4/10, BUSFNM1410
Specifications
| Diameter: | 13/32 in |
| Color: | Green |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 125/250 |
| Mounting: | Cartridge |
| Class: | Midget |
| Amps: | 1.400 |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Volts AC: | 125/250 |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Color: | Green |
| Speed: | Time Delay, Slow Blow |
| Mounting: | Cartridge |
| Amps: | 1.400 |