PANEL, WHT STL FOR RHINGE COVER ENCLOSURE, 36X24

Item #: 0308807

Cat #: N3624P

UPC: 782051377071

$ 339.95 EA
Company wide:
0 in stock
Documents & Guides
PANEL, WHT STL FOR RHINGE COVER ENCLOSURE, 36X24

Overview

PANEL, WHT STL FOR RHINGE COVER ENCLOSURE, 36X24
Also known as: 782051377071, N3624P, CIRN3624P

Specifications

Width: 24 in
Material: Steel
Height: 36 in
Width: 24 in
Height: 36 in
Material: Steel