Snap-In Knockout Bushing, 2",Plastic

Item #: 0308735

Cat #: 4405

UPC: 018997044051

$ 1.42 EA
Company wide:
1,277 in stock
2", Snap-In Bushing, Non-Metallic, Package Quantity: 20. For use with all Knockouts.

Overview

2", Snap-In Bushing, Non-Metallic, Package Quantity: 20. For use with all Knockouts.

The all-plastic bushings protect cable as it runs through knockouts in metal studs. They're designed to fit any stud with the knockout of similar size. They install easily into any existing hole. The top wings keep shape wires centered. They also absorb shock and vibration.

Also known as: 018997044051, 4405, ARL4405

Specifications

Material: Plastic
Diameter: 2 in
Material: Plastic
Diameter: 2 in