Aluminum Flex, 1", 300' Coil

Item #: 0308720

Cat #: 1FAX300

UPC: 077680119308

$ 3.24 FT
Company wide:
19,496 in stock
Documents & Guides
1" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 300 foot Reel.

Overview

1" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 300 foot Reel.

Flexible metal raceway for electrical power, control and communication cables.

Also known as: 077680119308, 1FAX300

Specifications

Diameter: 1 in
Length: 300 ft
Material: Aluminum
Package Type: Reel
Diameter: 1 in
Material: Aluminum
Length: 300 ft
Package Type: Reel