Aluminum Platform Stepladders

Item #: 0308685

Cat #: P410

UPC: 051751011005

$ 735.01 EA
Company wide:
0 in stock
Documents & Guides
Werner; Platform Stepladder; Series P400, Type Ia, Duty Rating; Ladder Height: 10 Ft; Platform Width: 12-5/8 In; Platform Height: 15 In; Base Width: 35-1/4 In;spread: 79-3/8 In; Material: Aluminum; Tread: 3 In Wide; Load Capacity: 300 Lb;rail Length: 12 Ft; Rail: 3-1/8 In Front Wide X 1-3/4 In Rear Wide; Flange: 1-1/8 In Front Wide X 1 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 20.300

Overview

Werner; Platform Stepladder; Series P400, Type Ia, Duty Rating; Ladder Height: 10 Ft; Platform Width: 12-5/8 In; Platform Height: 15 In; Base Width: 35-1/4 In;spread: 79-3/8 In; Material: Aluminum; Tread: 3 In Wide; Load Capacity: 300 Lb;rail Length: 12 Ft; Rail: 3-1/8 In Front Wide X 1-3/4 In Rear Wide; Flange: 1-1/8 In Front Wide X 1 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 20.300

The P410 Aluminum 10ft Platform Ladder has a duty rating of 300lb and features a safety guardrail to encourage proper use. The large platform provides a secure and comfortable work area, and the slip-resistant TRACTION-TRED® steps are double riveted and knee braced. A full set of rear horizontals are spaced one foot apart. The 4ft, 6ft and 8ft models have a duty rating of 375lb. These ladders are lightweight and easy to transport.


Also known as: 051751011005, P410, WERP410

Specifications

Type: Platform
Material: Aluminum
Type: Platform
Material: Aluminum