Aluminum Platform Stepladders

Item #: 0308681

Cat #: P406

UPC: 051751010985

$ 471.23 EA
Company wide:
0 in stock
Documents & Guides
Werner; Platform Stepladder; Series P400, Type Iaa, Duty Rating; Ladder Height:6 Ft; Platform Width: 12-5/8 In; Platform Height: 15 In; Base Width: 28-1/4 In;spread: 54-3/4 In; Material: Aluminum; Tread: 3 In Wide; Load Capacity: 375 Lb;rail Length: 8 Ft; Rail: 3-1/8 In Front Wide X 1-3/4 In Rear Wide; Flange: 1-1/8in Front Wide X 1 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 10.100

Overview

Werner; Platform Stepladder; Series P400, Type Iaa, Duty Rating; Ladder Height:6 Ft; Platform Width: 12-5/8 In; Platform Height: 15 In; Base Width: 28-1/4 In;spread: 54-3/4 In; Material: Aluminum; Tread: 3 In Wide; Load Capacity: 375 Lb;rail Length: 8 Ft; Rail: 3-1/8 In Front Wide X 1-3/4 In Rear Wide; Flange: 1-1/8in Front Wide X 1 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 10.100

The P406 Aluminum 6ft Platform Ladder has a duty rating of 375lb and features a safety guardrail to encourage proper use. The large platform provides a secure and comfortable work area, and the slip-resistant TRACTION-TRED® steps are double riveted and knee braced. A full set of rear horizontals are spaced one foot apart. The 10ft, 12ft and 14ft models have a duty rating of 300lb. These ladders are lightweight and easy to transport.


Also known as: 051751010985, P406, WERP406

Specifications

Type: Platform
Material: Aluminum
Type: Platform
Material: Aluminum