10' Twin Step Ladder, 375 lbs, Aluminum

Item #: 0308672

Cat #: T410

UPC: 051751011081

$ 760.95 EA
Company wide:
0 in stock
Documents & Guides
Twin Step Ladder, Size: 10 ft, Reach Height: 14 ft, Width: 31-3/4", Rating Type: IAA Duty, Material: Aluminum, Load Capacity: 375 lbs.

Overview

Twin Step Ladder, Size: 10 ft, Reach Height: 14 ft, Width: 31-3/4", Rating Type: IAA Duty, Material: Aluminum, Load Capacity: 375 lbs.

The T410 Aluminum Multi-use Twin 10ft Stepladder has a duty rating of 375lb per side making the T400 series ladders ideal for one or two-person jobs. The tops are made of heavy gauge extruded aluminum, and the steps are connected with a solid double riveted construction. The extra wide TRACTION-TRED® steps are slip resistant. The bottom steps are braced with full U channel knee braces.

Also known as: 051751011081, T410, WERT410

Specifications

Weight Capacity: 375 lbs
Length: 14 ft
Material: Fiberglass, Aluminum
Type: Twin Stepladder
Width: 31 3/4 in
Weight Capacity: 375 lbs
Material: Fiberglass, Aluminum
Width: 31 3/4 in
Length: 14 ft
Type: Twin Stepladder