Aluminum Twin Stepladders

Item #: 0308668

Cat #: T404

UPC: 051751011043

$ 346.00 EA
Company wide:
0 in stock
Documents & Guides
Werner; Twin Stepladder; Series T400, Multi-use, Type Iaa, Duty Rating; Ladder Height: 4 Ft; Base Size: 21-1/4 In; Material: Aluminum; Load Capacity: 375 Lb; Spread Size: 36-1/4 In; Rail: 3-1/8 In Wide; Flange: 1-1/8 In Wide; Approx. Cu. Ft. Per Unit: 5; Top Of Section: 8-1/4 In X 14 In; Step Width: 3 In

Overview

Werner; Twin Stepladder; Series T400, Multi-use, Type Iaa, Duty Rating; Ladder Height: 4 Ft; Base Size: 21-1/4 In; Material: Aluminum; Load Capacity: 375 Lb; Spread Size: 36-1/4 In; Rail: 3-1/8 In Wide; Flange: 1-1/8 In Wide; Approx. Cu. Ft. Per Unit: 5; Top Of Section: 8-1/4 In X 14 In; Step Width: 3 In

The T404 Aluminum Multi-use Twin 4ft Stepladder has a duty rating of 375lb per side making the T400 series ladders ideal for one or two-person jobs. The tops are made of heavy gauge extruded aluminum, and the steps are connected with a solid double riveted construction. The extra wide TRACTION-TRED® steps are slip resistant. The bottom steps are braced with full U channel knee braces.

Also known as: 051751011043, T404, WERT404

Specifications

Type: Twin
Material: Aluminum
Type: Twin
Material: Aluminum