Aluminum Platform Twin Stepladders

Item #: 0308659

Cat #: PT310

UPC: 051751029673

$ 1065.77 EA
Company wide:
0 in stock
Documents & Guides
Werner; Platform Twin Stepladder; Stockr's Ladder; Series Pt370/pt370-4c, Type Ia, Duty Rating; Ladder Height: 10 Ft; Platform Width: 12-3/4 In; Platform Height: 22 In; Base Width: 34-1/4 In; Spread: 96 In; Material: Aluminum; Tread: 3 In Wide; Load Capacity: 300 Lb; Rail Length: 12 Ft; Rail: 3 In Wide; Flange: 3/4 Inwide; Approx. Cu. Ft. Per Unit: 24.500

Overview

Werner; Platform Twin Stepladder; Stockr's Ladder; Series Pt370/pt370-4c, Type Ia, Duty Rating; Ladder Height: 10 Ft; Platform Width: 12-3/4 In; Platform Height: 22 In; Base Width: 34-1/4 In; Spread: 96 In; Material: Aluminum; Tread: 3 In Wide; Load Capacity: 300 Lb; Rail Length: 12 Ft; Rail: 3 In Wide; Flange: 3/4 Inwide; Approx. Cu. Ft. Per Unit: 24.500

The PT310 Aluminum 10ft STOCKR'S LADDER® has a duty rating of 300lb per side and features a large platform that provides a secure and comfortable work area. The PINCH-PROOF™ platform is designed for easy opening and closing. TRACTION-TRED® slip-resistant steps are on the front and rear sections making these ladders ideal for one or two-person jobs. The heavy duty aluminum foot bracket secures the slip-resistant foot pad and protects the rail.


Also known as: 051751029673, PT310, WERPT310

Specifications

Type: Platform
Material: Aluminum
Type: Platform
Material: Aluminum