6-9' Aluminum Extension Plank

Item #: 0308631

Cat #: PA206

UPC: 051751016482

$ 462.56 EA
Company wide:
0 in stock
Documents & Guides
Extension Plank, Size: 6-9 ft, Width: 14", Material: Aluminum, Load Capacity: 250 lbs

Overview

Extension Plank, Size: 6-9 ft, Width: 14", Material: Aluminum, Load Capacity: 250 lbs
Also known as: 051751016482, PA206, WERPA206

Specifications

Weight Capacity: 250 lbs
Type: Ladder, Plank
Width: 14 in
Material: Aluminum
Weight Capacity: 250 lbs
Width: 14 in
Type: Ladder, Plank
Material: Aluminum