WAG 734-433/001-000 DBL DECK

Item #: 0308624

Cat #: 734-433/001-000

UPC:

$ 3.17 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
WAG 734-433/001-000 DBL DECK

Overview

WAG 734-433/001-000 DBL DECK
Also known as: 734-433/001-000, WAG734433001000

Specifications

Gangs: 2
Knockout Diameter: 3/4 in
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 5/8 in
Cubic Inches: 37.300 in³
Gangs: 2
Mounting: Vertical, Horizontal
Depth: 2 5/8 in
Knockout Diameter: 3/4 in
Color: Gray
Cubic Inches: 37.300 in³