Aluminum Extension Ladders

Item #: 0308552

Cat #: D1340-2

UPC: 051751012217

$ 1114.84 EA
Company wide:
0 in stock
Documents & Guides
Werner; Extension Ladder; Series D1300-2, Flat D-rung, Type I, Duty Rating; Ladder Height: 40 Ft; Rung Size: 1-3/4 In; Base Size: 17-3/8 In Outside Rails; Material: Aluminum; Load Capacity: 250 Lb; Rail: 3 In Wide; Flange: 1-1/16 In Wide; Maximum Working Length: 35 Ft; Approx. Cu. Ft. Per Unit: 14.400

Overview

Werner; Extension Ladder; Series D1300-2, Flat D-rung, Type I, Duty Rating; Ladder Height: 40 Ft; Rung Size: 1-3/4 In; Base Size: 17-3/8 In Outside Rails; Material: Aluminum; Load Capacity: 250 Lb; Rail: 3 In Wide; Flange: 1-1/16 In Wide; Maximum Working Length: 35 Ft; Approx. Cu. Ft. Per Unit: 14.400

The D1340-2 Aluminum 40ft Extension Ladder has a duty rating of 250 pounds and heavy duty modified I-beam side rails. The TRACTION-TRED® D rungs are slip resistant and the side rails are interlocking. Heavy duty spring-loaded locks operate smoothly. Durable shoes rest flat or are held in spur position with SHU-LOK® feature. Mar-resistant end caps help protect the surface ladder is leaning against. Exclusive ALFLO® rung joint means TWIST-PROOF® performance every time.

Also known as: 051751012217, D1340-2, WERD13402

Specifications

Material: Aluminum
Material: Aluminum