Fiberglass Single Ladders

Item #: 0308547

Cat #: D6210-1

UPC: 051751032208

$ 204.94 EA
Company wide:
0 in stock
Documents & Guides
Werner; Single Ladder; Series D6200-1, Flat D-rung, Type Ia, Duty Rating; Ladderheight: 10 Ft; Rung Size: 1-5/8 In; Base Size: 19 In Outside Shoes; Material: Fiberglass; Load Capacity: 300 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 5.800; Fly Width: 16 In Outside Rails

Overview

Werner; Single Ladder; Series D6200-1, Flat D-rung, Type Ia, Duty Rating; Ladderheight: 10 Ft; Rung Size: 1-5/8 In; Base Size: 19 In Outside Shoes; Material: Fiberglass; Load Capacity: 300 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 5.800; Fly Width: 16 In Outside Rails

The D6210-1 Fiberglass One-Section 10ft Straight Ladders have non-conductive side rails and a duty rating of 300lb. Easy to transport and maneuver. Durable and long lasting. The TRACTION-TRED D-rungs are slip resistant. Durable rail shields and shoe brackets help to protect the rails from damage. The dual action feet pivot for use on hard or penetrable surfaces.

Also known as: 051751032208, D6210-1, WERD62101

Specifications

Material: Fiberglass
Material: Fiberglass