Fiberglass Extension Ladders

Item #: 0308542

Cat #: D5920-2

UPC: 051751033588

$ 331.14 EA
Company wide:
0 in stock
Documents & Guides
Werner; Extension Ladder; Series D5900-2, Flat D-rung, Type Ii, Duty Rating; Ladder Height: 20 Ft; Rung Size: 1-1/2 In; Base Size: 18-1/8 In Outside Shoes; Material: Fiberglass; Load Capacity: 225 Lb; Rail: 3-3/16 In Wide; Flange: 1-3/16 Inwide; Maximum Working Length: 17 Ft; Approx. Cu. Ft. Per Unit: 7.400; Fly Width:15-3/4 In Outside Rails

Overview

Werner; Extension Ladder; Series D5900-2, Flat D-rung, Type Ii, Duty Rating; Ladder Height: 20 Ft; Rung Size: 1-1/2 In; Base Size: 18-1/8 In Outside Shoes; Material: Fiberglass; Load Capacity: 225 Lb; Rail: 3-3/16 In Wide; Flange: 1-3/16 Inwide; Maximum Working Length: 17 Ft; Approx. Cu. Ft. Per Unit: 7.400; Fly Width:15-3/4 In Outside Rails

The D5916-2 16ft Fiberglass Extension Ladders feature a rounded rail for improved ergonomics while climbing and carrying. The non-conductive fiberglass rails are interlocking and the exclusive ALFLO® rung joint means TWIST-PROOF® performance every time. The TRACTION-TRED® D rungs are slip resistant. These extension ladders are lightweight for transporting and maneuvering yet still have a duty rating of 225lb.

Also known as: 051751033588, D5920-2, WERD59202

Specifications

Material: Fiberglass
Material: Fiberglass