20 Ft. Type IA Fiberglass Twin Ladder

Item #: 0308522

Cat #: T7420

UPC: 051751033205

$ 1757.00 EA
Company wide:
0 in stock
Documents & Guides
20 Ft. Type IA Fiberglass Twin Ladder, 24 Ft. Reach Height, 300lb Weight Capacity, Rubber Step Bumpers, GLAS*MARK® Violater Stripes On The Rails Make The Ladder More Visible And The EDGE® Bracing System And External Rail Shields Add To The Long Lasting Durability, Fiberglass Rails Are Non-Conductive For Working Near Electricity, Designed For One Or Two-Person Jobs

Overview

20 Ft. Type IA Fiberglass Twin Ladder, 24 Ft. Reach Height, 300lb Weight Capacity, Rubber Step Bumpers, GLAS*MARK® Violater Stripes On The Rails Make The Ladder More Visible And The EDGE® Bracing System And External Rail Shields Add To The Long Lasting Durability, Fiberglass Rails Are Non-Conductive For Working Near Electricity, Designed For One Or Two-Person Jobs

The T7420 Fiberglass 20ft Twin Stepladder features a duty rating of 300lb per side of the ladder. Designed for one or two-person jobs, the T7400 ladders have heavy gauge aluminum tops and feature heavy duty internal spreaders to resist damage around the worksite or in transit. The GLAS*MARK® Violater stripes on the rails make the ladder more visible and the EDGE® bracing system and external rail shields add to the long lasting durability of these ladders. Fiberglass rails are non-conductive for working near electricity.

Also known as: 051751033205, T7420, WERT7420

Specifications

Material: Fiberglass
Color: Orange/Black
Height: 20 ft
Material: Fiberglass
Height: 20 ft
Color: Orange/Black