Fiberglass Platform Twin Stepladders

Item #: 0308520

Cat #: PT7410

UPC: 051751032444

$ 796.52 EA
Company wide:
0 in stock
Documents & Guides
Werner; Platform Twin Stepladder; Stockr's Ladder; Series Pt7400, Type Ia, Dutyrating; Ladder Height: 10 Ft; Platform Width: 12-3/4 In; Platform Height: 22 In;base Width: 35-3/4 In; Spread: 92-1/4 In; Material: Fiberglass; Tread: 3 In Wide; Load Capacity: 300 Lb; Rail: 3-1/8 In Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 23.700

Overview

Werner; Platform Twin Stepladder; Stockr's Ladder; Series Pt7400, Type Ia, Dutyrating; Ladder Height: 10 Ft; Platform Width: 12-3/4 In; Platform Height: 22 In;base Width: 35-3/4 In; Spread: 92-1/4 In; Material: Fiberglass; Tread: 3 In Wide; Load Capacity: 300 Lb; Rail: 3-1/8 In Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 23.700

The PT7410 Fiberglass 10ft Platform Ladder has a duty rating of 300lb per side and features a large platform that provides a secure and comfortable work area. The PINCH-PROOF™ platform is designed for easy opening and closing. Aluminum external rail shields help protect the rails against abrasion damage. Slip-resistant steps are on the front and rear sections for one or two-person jobs. Fiberglass rails are non-conductive for working near electricity.

Also known as: 051751032444, PT7410, WERPT7410

Specifications

Type: Platform
Material: Fiberglass
Type: Platform
Material: Fiberglass