Fiberglass Twin Stepladders

Item #: 0308486

Cat #: T6008

UPC: 051751029024

Company wide:
0 in stock
Documents & Guides
Werner; Twin Stepladder; Series T6000, Multi-use, Type I, Duty Rating; Ladder Height: 8 Ft; Base Size: 25 In; Material: Fiberglass; Load Capacity: 250 Lb; Spread Size: 64-1/8 In; Rail: 3-1/8 In Wide; Flange: 1-1/8 In Wide; Approx. Cu. Ft. Per Unit: 11.900; Top Of Section: 8-1/2 In X 13 In; Step Width: 3 In

Overview

Werner; Twin Stepladder; Series T6000, Multi-use, Type I, Duty Rating; Ladder Height: 8 Ft; Base Size: 25 In; Material: Fiberglass; Load Capacity: 250 Lb; Spread Size: 64-1/8 In; Rail: 3-1/8 In Wide; Flange: 1-1/8 In Wide; Approx. Cu. Ft. Per Unit: 11.900; Top Of Section: 8-1/2 In X 13 In; Step Width: 3 In

The T6008 Fiberglass Multi-use Twin 8ft Stepladder allows for 250lb on either side making these ladders ideal for two person jobs. The high performance dual HolsterTop®has a paint and tool holder adding productivity to the job. Back-up aluminum plates reinforce all top connectors and the TRACTION-TRED® steps are slip resistant. The PINCH-PROOF™ spreaders are externally located on the ladder and the EDGE® molded brace and foot pad combination provides enhanced bracing strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity.


Also known as: 051751029024, T6008, WERT6008

Specifications

Material: Fiberglass
Type: Twin
Material: Fiberglass
Type: Twin