Fiberglass Stepladders

Item #: 0308477

Cat #: 6006S

UPC: 051751023084

$ 194.96 EA
Company wide:
0 in stock
Documents & Guides
Werner; Stepladder With Pail Shelf; Series 6000s, Type I, Duty Rating; Ladder Height: 6 Ft; Base Size: 22 In; Material: Fiberglass; Load Capacity: 250 Lb; Spread Size: 41-1/8 In; Rail: 3-1/8 In Front Wide X 1-3/4 In Rear Wide; Flange: 1-1/8in Front Wide X 1-3/16 In Rear Back Wide X 5/8 In Rear Front Wide; Approx. Cu. Ft. Per Unit: 4.500; Top Of Section: 5-3/4 In X 13 In; Step Width: 3 In

Overview

Werner; Stepladder With Pail Shelf; Series 6000s, Type I, Duty Rating; Ladder Height: 6 Ft; Base Size: 22 In; Material: Fiberglass; Load Capacity: 250 Lb; Spread Size: 41-1/8 In; Rail: 3-1/8 In Front Wide X 1-3/4 In Rear Wide; Flange: 1-1/8in Front Wide X 1-3/16 In Rear Back Wide X 5/8 In Rear Front Wide; Approx. Cu. Ft. Per Unit: 4.500; Top Of Section: 5-3/4 In X 13 In; Step Width: 3 In
Also known as: 051751023084, 6006S, WER6006S

Specifications

No Specifications Available