Fiberglass Stepladders

Item #: 0308448

Cat #: 5904

UPC: 051751032802

$ 102.73 EA
Company wide:
0 in stock
Documents & Guides
Werner; Stepladder; Series 5900, Type Ii, Duty Rating; Ladder Height: 4 Ft; Basesize: 19 In; Material: Fiberglass; Load Capacity: 300 Lb; Spread Size: 28-7/8 In; Rail: 3-1/8 In Front Wide X 1-3/4 In Rear Wide; Flange: 1-1/8 In Front Wide X1-3/16 In Rear Wide; Approx. Cu. Ft. Per Unit: 2.600; Top Of Section: 5-3/8 In X13 In; Step Width: 3 In

Overview

Werner; Stepladder; Series 5900, Type Ii, Duty Rating; Ladder Height: 4 Ft; Basesize: 19 In; Material: Fiberglass; Load Capacity: 300 Lb; Spread Size: 28-7/8 In; Rail: 3-1/8 In Front Wide X 1-3/4 In Rear Wide; Flange: 1-1/8 In Front Wide X1-3/16 In Rear Wide; Approx. Cu. Ft. Per Unit: 2.600; Top Of Section: 5-3/8 In X13 In; Step Width: 3 In
Also known as: 051751032802, 5904, WER5904

Specifications

No Specifications Available