$ 5.17 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
WAG 734-172/105-604 CLSD END
Overview
WAG 734-172/105-604 CLSD END
Also known as: 734-172/105-604, WAG734172105604
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Vertical, Horizontal |
| Color: | Black |
| Depth: | 2 in |
| Gangs: | 1 |
| Material: | Aluminum |
| Knockout Diameter: | 1/2 in |
| Color: | Black |
| Gangs: | 1 |
| Mounting: | Vertical, Horizontal |
| Depth: | 2 in |
| Material: | Aluminum |