This product has been discontinued.

42 Watt PL-T 3500K CFL
Item #: 0308367
Cat #: PL-T 42W/835/4P/ALTO
UPC: 046677268756
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
42 Watt PL-T 3500K CFLCompact Fluorescent Lamp, 42W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-4), Lumens: 3200, CRI: 82, Color Temperature: 3500K, Rated Average Life: 16,000 Hrs.
Overview
42 Watt PL-T 3500K CFLCompact Fluorescent Lamp, 42W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-4), Lumens: 3200, CRI: 82, Color Temperature: 3500K, Rated Average Life: 16,000 Hrs.
Also known as: 046677268756, PL-T 42W/835/4P/ALTO, PHIPLT42W354PALTO
Specifications
Color Temperature: | 3000 (Warm White), 3500 (Neutral White) |
Wattage: | 42 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 3200, 3000 |
Shape: | PL-T (Triple Tube), CFTR (Triple Tube) |
Color: | White |
Light Technology: | Fluorescent |
Base: | 4-Pin (GX24q-4) |
Color Temperature: | 3000 (Warm White), 3500 (Neutral White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 3200, 3000 |
Color: | White |
Base: | 4-Pin (GX24q-4) |
Wattage: | 42 |
Volts AC: | 120 |
Shape: | PL-T (Triple Tube), CFTR (Triple Tube) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)