This product has been discontinued.

Double Insulated Bandfile, 18 IN L x 1/2 IN W Belt, 120 VAC/VDC, Ba
Item #: 0308278
Cat #: 6101-6
UPC: 045242041633
Company wide:
0
in stock
Discontinued
Documents & Guides
Double Insulated Bandfile, 18 IN L x 1/2 IN W Belt, 120 VAC/VDC, Bare Tool
Overview
Double Insulated Bandfile, 18 IN L x 1/2 IN W Belt, 120 VAC/VDC, Bare Tool
Grind, deburr, sand and surface finish metal pipe, angle iron, fiberglass and wood. Getting into awkward tight areas is best suited for the 1/2 IN by 18 IN arm of this Milwaukee® Band file. The head of the file can be adjusted 180 deg. This body grip tool offers a single hand on/off paddle switch and a three position side handle. Milwaukee® also offers an offset contact arm to make the job easy. Milwaukee® offers a 3/4 IN by 18 IN contact for even faster material removal.
Also known as: 045242041633, 6101-6, MIL61016
Features & Benefits
- 5.5 amp, 2,300 SFPM, AC/DC
- 1/2 in. x 18 in. contact arm
- 180 degree adjustable head
- 3 position side handle
Specifications
| Amps: | 5.500 |
| Amps: | 5.500 |