
$ 605.46 EA
Company wide:
0
in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Extended Sensing Range, Non-embeddable, Endsensing Surface, 20 Mm (0.79 Inch) Sensing Range, 3-wire, 10-50 Vdc, 18 Mm Diameter, Threaded Barrel, 4-pin Mini Connector, Standard Frequency, N.o. Pnp Output
Overview
Inductive Proximity Sensor, Tubular, Extended Sensing Range, Non-embeddable, Endsensing Surface, 20 Mm (0.79 Inch) Sensing Range, 3-wire, 10-50 Vdc, 18 Mm Diameter, Threaded Barrel, 4-pin Mini Connector, Standard Frequency, N.o. Pnp Output
Also known as: 782113949215, E57-18LE20-BB, CUTE5718LE20BB
Specifications
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4 |
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4 |