Vanled Vandalproof 12W 4000K LED Ceiling Mount 6" X 8"

Item #: 0308142

Cat #: VAN1LED12NW

UPC: 019813472621

$ 115.19 EA
Company wide:
0 in stock
Documents & Guides
RAB VAN1 LED 12NW

Overview

RAB VAN1 LED 12NW
Also known as: 019813472621, VAN1LED12NW, RABVAN1LED12NW

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 12
Color Rendering Index (CRI): 83
Color: White
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 83
Wattage: 12
Color: White