This product has been discontinued.

Side Mount Air Conditioner, 115V, 50/60Hz, 1800 BTU, Steel, Gray
Item #: 0307838
Cat #: M170216G009
UPC: 783510737504
Company wide:
0
in stock
Discontinued
Documents & Guides
Side Mount Air Conditioner, 115V, 50/60Hz, Size/Dims: 17.65x12.00x8.68. 1500/1800 BTU/Hr., Material/Finish: Steel/LtGray. - DISC PER MFR
Overview
Side Mount Air Conditioner, 115V, 50/60Hz, Size/Dims: 17.65x12.00x8.68. 1500/1800 BTU/Hr., Material/Finish: Steel/LtGray. - DISC PER MFR
Models are equipped with a thermostat control that offers convenient digital display of enclosure temperature and high temperature alarm (125°F/52°C). Flashing display indicates alarm condition. EMI/RFI noise suppressor is standard. Compact models are ideal for cooling smaller enclosures from 25 cu. ft. to 40 cu. ft. The Series 17 model is only 12 inches wide, making it ideal for enclosures with narrow side walls.
Also known as: 783510737504, M170216G009, HOFM170216G009
Specifications
| Color: | Gray |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 12 |
| Color: | Gray |
| Special Program: | Hoffman On Demand |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 12 |