16 AWG TFN, White w/ Blue, 2500'

Item #: 0307674

Cat #: 16TFNSOLWHIBLUX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
16 AWG, TFN, Solid Copper, 600V, Fixture Wire, White w/ Blue, 2500 ft. Reel.

Overview

16 AWG, TFN, Solid Copper, 600V, Fixture Wire, White w/ Blue, 2500 ft. Reel.
Also known as: 16TFNSOLWHIBLUX500

Specifications

Length: 500 ft
Color: White/Blue
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Solid
Length: 500 ft
Material: Copper
Conductors: 1
Jacket: Nylon
Color: White/Blue
Volts AC: 600
Gauge: 16 AWG
Stranding: Solid