Breaker, 40A, 3P, 240V, Q-Line, 10 kAIC, Lug In/Lug Out

Item #: 0307590

Cat #: THQC32040WL

UPC: 783164012743

$ 301.79 EA
Company wide:
0 in stock
Documents & Guides
40 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 240 VAC.

Overview

40 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 240 VAC.
Also known as: 783164012743, THQC32040WL, ABBTHQC32040WL

Specifications

Mounting: Panel
Poles: 3
Volts AC: 120, 240
Amps: 40
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Family / Style: Q Line
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 40
Family / Style: Q Line
Interrupt Rating AC: 10 kA