Aluminum Snap-Lock Pipe, 4" x 5'

Item #: 0307550
Cat #: 427
UPC:
$ 21.68 EA
Company wide:
20 in stock
Documents & Guides
Aluminum Snap-Lock Pipe, 4 Inch Diameter, 5 Ft. Length

Overview

Aluminum Snap-Lock Pipe, 4 Inch Diameter, 5 Ft. Length
Also known as: 427, LMB427

Specifications

Length: 5 ft, 60 in
Diameter: 4 in
Length: 5 ft, 60 in
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)