Voltage Monitor, 1-Phase

Item #: 0307479

Cat #: 50R400

UPC: 07945899074

$ 263.67 EA
Company wide:
14 in stock
Voltage Monitor 1-Phase, 380-480V AC MotorSaver® Series Functional Protection: Under Voltage and optional Over Voltage Includes: 470 VA @ 600V Relay

Overview

Voltage Monitor 1-Phase, 380-480V AC MotorSaver® Series Functional Protection: Under Voltage and optional Over Voltage Includes: 470 VA @ 600V Relay
The 50R single-phase voltage monitor has a voltage-sensing circuit which constantly monitors the single-phase power for a low voltage condition. Single-phase motors on fans, compressors, air conditioners, heat pumps, well pumps, sump pumps and small conveyor motors are all applicable to the Model 50R. When a harmful condition is detected, the output relay is deactivated after a specified trip delay. The output relay reactivates after power line conditions return to an acceptable level and a specified amount of time has elapsed (restart delay). The trip delay prevents nuisance tripping due to rapidly fluctuating power line conditions.
Also known as: 07945899074, 50R400, LFU50R400

Specifications

Type: Voltage Monitor
Mounting: Panel
Volts AC: 480
Phase: 1
Type: Voltage Monitor
Volts AC: 480
Mounting: Panel
Phase: 1

Customer Reviews

No reviews for this product
(0)