4-Conductor Sensor Supply Terminal Block, Gray

Item #: 0307363

Cat #: 280-586/281-496

UPC:

$ 13.53 EA
Company wide:
127 in stock
Documents & Guides
4-Conductor Sensor Supply Terminal Block; Led (Green); For Npn-(Low-Side) Switching Sensors; Power Supply From Sensor Side; With Colored Conductor Entries; 2.5 Mm²; Cage Clamp

Overview

4-Conductor Sensor Supply Terminal Block; Led (Green); For Npn-(Low-Side) Switching Sensors; Power Supply From Sensor Side; With Colored Conductor Entries; 2.5 Mm²; Cage Clamp

4-Conductor Sensor Supply Terminal Block; Led (Green); For Npn-(Low-Side) Switching Sensors; Power Supply From Sensor Side; With Colored Conductor Entries; 2.5 Mm²; Cage Clamp

Also known as: 280-586/281-496, WAG280586281496

Specifications

Mounting: DIN Rail
Gauge: 12 AWG, 28 AWG
Material: Copper, Polyamide
Color: Gray
Amps: 20
Type: Horizontal
Conductors: 4
Volts AC: 400
Mounting: DIN Rail
Material: Copper, Polyamide
Amps: 20
Conductors: 4
Gauge: 12 AWG, 28 AWG
Color: Gray
Type: Horizontal
Volts AC: 400