Wasp & Hornet Killer Insecticide - 14oz Aerosl Can w/ Trigger

Item #: 0307152

Cat #: 14010

UPC: 078254140100

$ 16.32 EA
Company wide:
529 in stock
Documents & Guides
Insecticide, Wasp & Hornet Killer Plus, Fast Acting, High Strength, Application: Knock Down and Kill Wasps, Hornets, Fire Ants, Scorpions, Black Widow Spiders, Includes: (1) 14 oz Aerosol Spray Can with Trigger

Overview

Insecticide, Wasp & Hornet Killer Plus, Fast Acting, High Strength, Application: Knock Down and Kill Wasps, Hornets, Fire Ants, Scorpions, Black Widow Spiders, Includes: (1) 14 oz Aerosol Spray Can with Trigger

Fast acting, high strength insecticide. Ergonomic trigger that provides control, even with gloved hands, and is accurate up to 20’ away.

Also known as: 078254140100, 14010, CRC14010, Wasp Spray

Specifications

Size: 14 oz
Type: amp, Wasp &amp
Size: 14 oz
Type: amp, Wasp &amp