Motor Run Capacitors - 370Vac

Item #: 0307130

Cat #: T37150R

UPC: 095247071289

$ 2.91 EA
Company wide:
0 in stock
Documents & Guides
Motor Run Capacitors - 370Vac, Single Capacitance, Metal, Round Can

Overview

Motor Run Capacitors - 370Vac, Single Capacitance, Metal, Round Can

This Single Capacitance Round, Metal Can Capacitors Are Designed For Continuous Run.

Also known as: 095247071289, T37150R, DIVT37150R

Specifications

Type: Capacitor
Volts AC: 370
Type: Capacitor
Volts AC: 370