Heat Shrink, Thin-Wall, 1", Clear, 50' Spool

Item #: 0306973

Cat #: FP301-1-50'-Clear-

UPC: 051135356036

$ 1.75 FT
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1.000", Recovered Insulation Diameter: 0.500", Tube Length: 50 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1.000", Recovered Insulation Diameter: 0.500", Tube Length: 50 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ E-A-R™ Push-Ins™ Corded Earplugs feature soft and flexible E-A-Rform™ Foam that inserts quickly and easily into the ears for comfortable noise reduction. The push-to-fit design with a flexible stem helps keep the soft foam tip clean, even when hands are dirty, since there is no need to roll the foam before fitting. Cord allows earplugs to be stored conveniently when earplugs are worn intermittently. Earplugs are packaged in a poly bag to keep them clean prior to use. Recommended applications include assembly and mechanical, chipping, chiseling, cleaning, drilling, furnace operations, grinding, heavy equipment operations, machining, metal repair, painting, pouring/casting, power fastening, riveting, sanding, sawing and welding. These soft polyurethane earplugs have a Noise Reduction Rating (NRR) of 28 dB and are test compatible with the 3M™ E-A-Rfit™ Validation System.

Also known as: 051135356036, FP301-1-50'-Clear-, MMMFP3011X50CLR

Specifications

Color: Clear
Material: Polyolefin
Diameter: 1 in
Color: Clear
Diameter: 1 in
Material: Polyolefin