Terminal Block, Fuse Holder, 13mm, Type: ML 10/13.SFD, Black

Item #: 0306969

Cat #: 0199 166.26

UPC: 662019965178

$ 31.68 EA
Company wide:
0 in stock
Documents & Guides
Fuse Holder Terminal Block. Compression Clamp. Type: ML 10/13.SFD. Color: Black. 600V/25A. Size: 10 mm Block, 13 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG. Includes: 24V LED Blown Fuse Indicator.

Overview

Fuse Holder Terminal Block. Compression Clamp. Type: ML 10/13.SFD. Color: Black. 600V/25A. Size: 10 mm Block, 13 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG. Includes: 24V LED Blown Fuse Indicator.
Also known as: 662019965178, 0199 166.26, ENT1SNA199166R2600

Specifications

Volts DC: 24
Size: 13 mm
Mounting: DIN Rail
Color: Black
Amps: 25
Family / Style: Entrelec
Volts AC: 600
Volts DC: 24
Mounting: DIN Rail
Amps: 25
Volts AC: 600
Size: 13 mm
Color: Black
Family / Style: Entrelec