4" SQ Exposed Cover, (2) Duplex Receptacles, 1/2" Raised

Item #: 0306884

Cat #: 8371N

UPC: 687855703029

$ 3.69 EA
Company wide:
2,168 in stock
Documents & Guides
4" Square, Exposed Work Cover, Type: (2) Duplex Receptacles, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7"

Overview

4" Square, Exposed Work Cover, Type: (2) Duplex Receptacles, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7"

Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855703029, 8371N, APP8371N, p88, 88, quad cover, 4 plex, IRC, Double Duplex, irdupdup

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 7 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 7 in³