10A Time-Delay Fuse With Indication, Low-Peak, Class RK1, 600V

Item #: 0306750

Cat #: LPS-RK-10SP

UPC: 051712548304

$ 52.42 EA
Company wide:
9 in stock
Documents & Guides
Fuse, 10 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

Overview

Fuse, 10 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

These Bussmann Low-Peak® circuit limiting fuses feature separate overload and short-circuit elements, that provide time delay for close sizing of high inrush loads linked with RK1 current-limitation and selective coordination ratio of two-to-one (within Low-Peak fuse family) prevents widespread blackouts.

Also known as: 051712548304, LPS-RK-10SP, BUSLPSRK10SP

Specifications

Amps: 10
Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Amps: 10
Speed: Time Delay, Slow Blow
Volts DC: 300
Interrupt Rating DC: 100 kA
Class: RK1
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA