20 Amp, 120/277V AC, 1-Gang EDS Switch, Cover

Item #: 0306623

Cat #: EDKF22Q

UPC: 781381709392

$ 419.42 EA
Company wide:
1 in stock
Documents & Guides
2-Pole, 20 Amp, 120/277V AC, 1-Gang, EDS Front Operated Switch, Front Cover/Chamber/Switch Assembly. For use with EDS Type Outlet Boxes.

Overview

2-Pole, 20 Amp, 120/277V AC, 1-Gang, EDS Front Operated Switch, Front Cover/Chamber/Switch Assembly. For use with EDS Type Outlet Boxes.
Also known as: 781381709392, EDKF22Q, APPEDKF22Q

Specifications

Material: Malleable Iron
Type: Front Operated Switch
Volts AC: 120, 277
Amps: 20
Gangs: 1
Material: Malleable Iron
Volts AC: 120, 277
Gangs: 1
Type: Front Operated Switch
Amps: 20