Photoelectric Sensor, E58, Through Beam

Item #: 0306611

Cat #: E58-30TS250-HAP

UPC: 782114091647

$ 992.42 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, E58, Through Beam, Straight, Power ON, M12, 4 pin, 10-30 Vdc

Overview

Photoelectric Sensor, E58, Through Beam, Straight, Power ON, M12, 4 pin, 10-30 Vdc

Eaton's E58 harsh-duty series sensors are among the most rugged and best-sealed photoelectric sensors. Stainless steel, PVDF and tempered glass components are mechanically assembled using Vitron seals to ensure resistance to chemicals and moisture intrusion. These sensors withstand heavy shock and vibration while providing unparalleled optical performance.

Also known as: 782114091647, E58-30TS250-HAP, CUTE5830TS250HAP

Specifications

Type: Through Beam, Source, Photoelectric
IP/NEMA Rating: NEMA 6P, NEMA 1, IP69K, NEMA 3R, NEMA 4X, NEMA 12, NEMA 12K, NEMA 13, NEMA 2, NEMA 3S, NEMA 4, NEMA 6
Volts DC Range: 10 - 30
Type: Through Beam, Source, Photoelectric
Volts DC Range: 10 - 30
IP/NEMA Rating: NEMA 6P, NEMA 1, IP69K, NEMA 3R, NEMA 4X, NEMA 12, NEMA 12K, NEMA 13, NEMA 2, NEMA 3S, NEMA 4, NEMA 6