Eaton harsh-duty sensor

Item #: 0306565

Cat #: E58-30RP10-HDP

UPC: 782114091524

$ 1171.41 EA
Company wide:
0 in stock
Documents & Guides
Eaton harsh-duty sensor, E58 Tubular 30mm Photoelectric Sensor, 1.18 dia, dist. 33 Ft., PNP/NPN Open Collector, PNP: 100 mA, NPN: 100 mA at 30Vdc, 4 Pin Pigtail M12 Connector input, Latching short circuit, Polarized Retroreflective

Overview

Eaton harsh-duty sensor, E58 Tubular 30mm Photoelectric Sensor, 1.18 dia, dist. 33 Ft., PNP/NPN Open Collector, PNP: 100 mA, NPN: 100 mA at 30Vdc, 4 Pin Pigtail M12 Connector input, Latching short circuit, Polarized Retroreflective

Eaton's E58 harsh-duty series sensors are among the most rugged and best-sealed photoelectric sensors. Stainless steel, PVDF and tempered glass components are mechanically assembled using Vitron seals to ensure resistance to chemicals and moisture intrusion. These sensors withstand heavy shock and vibration while providing unparalleled optical performance.

Also known as: 782114091524, E58-30RP10-HDP, CUTE5830RP10HDP

Specifications

IP/NEMA Rating: NEMA 1, IP69K, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 4
IP/NEMA Rating: NEMA 1, IP69K, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 4