2" to 1" PVC Conduit Reducer, Gray

Item #: 0306363

Cat #: 21PR

UPC: 622454783614

Company wide:
0 in stock
Documents & Guides
2" to 1" PVC Conduit Reducer, Gray, For Use With Schedule 40 and 80 PVC Conduit

Overview

2" to 1" PVC Conduit Reducer, Gray, For Use With Schedule 40 and 80 PVC Conduit
Also known as: 622454783614, 21PR

Specifications

Diameter: 1 in, 2 in
Material: PVC
Diameter: 1 in, 2 in
Material: PVC