Transformer, Automation, 1.5KVA, 240/480VAC Input, 120/240VAC Output

Item #: 0306274

Cat #: HS1F15AS

UPC: 783472111244

$ 353.38 EA
Company wide:
7 in stock
Documents & Guides
1.5 KVA, 1-Phase, 240/480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 60 Hz. HxWxD: 13" x 10" x 7". ***For Use with 3-Phase Source by Connecting Primary to Any Two Wires of a 3-Phase System***

Overview

1.5 KVA, 1-Phase, 240/480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 60 Hz. HxWxD: 13" x 10" x 7". ***For Use with 3-Phase Source by Connecting Primary to Any Two Wires of a 3-Phase System***

Automation Transformers are non-ventilated, 50 VA to 45 kVA encapsulated transformers rated for use in hazardous locations as well as harsh industrial environments. Encapsulation and rugged NEMA 3R enclosures protect the transformer from dust and moisture while providing extra shock and vibration resistance. UL Listed transformers fully comply with the latest edition of the National Electrical Code for Class I, Division 2, Group A-D locations when installed in compliance with NEC 501.100(B).

Also known as: 783472111244, HS1F15AS, SOLHS1F1.5AS

Specifications

Volt Amps: 1.500kVA
Phase: 1
Primary Voltage: 240/480
Secondary Voltage: 120/240
Volt Amps: 1.500kVA
Primary Voltage: 240/480
Phase: 1
Secondary Voltage: 120/240